Abbotsford
midgs1202b20ul

CANADA HAND DRYERS GS1202B20UL 200Amp 240VAC 2-Pole Non-Fused Transfer Switch

Price $934.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:GS1202B20UL

Description

Features:2in Hub, Single Phase, Application:for Poultry Farms And Dairy Farms, Ventilation In Animal Confinement Buildings, Crop Drying And Anywhere An Extended Loss Of Normal Power Service Would Result In Severe Loss, Damage Or Inconvenience, Standard:ul

Specifications

Brand Name Midwest Electric Item Name Transfer Switch
Type Heavy-Duty, Unmetered Voltage Rating 120/240 VAC
Amperage Rating 200 A Phase 1
Number of Poles 2 Contact Configuration DPDT
Dimensions 15-3/4 in W x 7 in D x 35 in H Housing Material Zinc-Plated Steel
Mounting Surface NEMA Rating NEMA 3R
Standards cUL Listed, RoHS Compliant, UL Listed Application For Poultry Farms, Dairy Farms, Ventilation in Animal Confinement Buildings, Crop Drying and Anywhere an Extended Loss of Normal Power Service Would Result in Severe Loss, Damage or Inconvenience
UPC 784567203394

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok