MERSEN NRN600 600A 250V Mersen NRN Series Class H Non-Time Delay Fuse
Description
Low voltage general purpose fuse with time delay feature. 250 Volt NRN15 through NRN60 fuses are certified as type-P fuses which satisfies the Canadian electrical code for low melting-point non-time delay fuses. Also qualifying for type-P are OTN15 through OTN60 which are Class K-5 fuses with a 50 kA short circuit rating.
Specifications
Brand Name | Ferraz Shawmut | Item Name | Canadian Fuse |
Type | Non Time-Delay | Voltage Rating | 250 VAC |
Amperage Rating | 600 A | Interrupt Rating | 10 kA |
Fuse Class | Class H | Mounting Type | Clip |
Standards | CSA File Number 1421-01 | UPC | 068938830380 |
Packages
1 - UNIT - 1 |