×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gougsb2

FERRAZ GSB2 250V 2A 5x20 SMALL DIM

Price $3.0800 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 5
Manufacturer:MERSEN
Manufacturer #:GSB2

Description

Miniature fuse with glass body, fast-acting feature. UL and CSA recognized, SEMKO and VDE approved for use with electronic circuits.

Specifications

Brand Name Ferraz Shawmut Item Name Glass Fuse
Type Fast Acting, Miniature Voltage Rating 250 VAC
Amperage Rating 2 A Interrupt Rating 0.035 kA
Fuse Class Supplemental Mounting Type Clip
Terminal Connection Ferrule Construction Glass
Dimensions 5 x 20 mm Standards UL Listed, SEMKO, BSI, VDE Approved, IEC 127-2 Sheet 2
Application For Electronic Circuits UPC 782001764869

Packages

5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok