MERSEN ATMR8 8A 600V Amp-Trap® ATMR Class CC Fast Acting Fuse
Description
Low voltage general purpose fuse with fast acting feature. Rejection-style design prevents replacement errors when used with recommended fuse blocks. Versatile design for individual component and branch circuit protection. This fuse is used with control circuits, lighting, general loads and branch circuit protection.
Specifications
Brand Name | Ferraz Shawmut | Item Name | North American Power Fuse |
Type | North American Power Fuses | Voltage Rating | 600 VAC |
Amperage Rating | 8 A | Interrupt Rating | 200 kA |
Fuse Class | Class CC | Mounting Type | Clip |
Terminal Connection | Ferrule | Construction | Fiberglass |
Dimensions | 10 x 38 mm | Standards | UL 2484, CSA File Number E2137, CSA C22.2 No. 248.4, RoHS Compliant |
Application | For Control Circuits, Lighting, General Loads | UPC | 782001904517 |
Packages
10 - UNIT - (10) |