×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
goutr15r

MERSEN TR15R 15Amp 250V Tri-Onic® SmartSpot® TR Series Class RK5 Time-Delay Fuse

Price $7.08 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TR15R

Description

Low voltage general purpose fuse with time delay feature. Optional solid-state SmartSpot indicator. Time-delay feature for motor start-ups and transformer inrush currents without nuisance opening. Current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse block). This fuse is used with motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment and general-purpose equipment.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type Time-Delay Voltage Rating 250 VAC
Amperage Rating 15 A Interrupt Rating 200 kA
Fuse Class Class RK5 Mounting Type Clip
Terminal Connection Ferrule Dimensions 14 x 51 mm
Standards UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12 Application Optional solid-state SmartSpot indicator Time-delay for motor start-ups and transformer inrush currents without nuisance opening Current-limiting for low peak let-thru current Rejection-style design prevents replacement errors (when used with recommended fuse block)
UPC 782001747824

Packages

10 - UNIT - (10)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok