Abbotsford
siemssak116

SIEMENS CANADA MSSAK116 30-100Amp 1NO-1NC Siemens Auxiliary Contact Kit for ID Switches

Price $134.27 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MSSAK116

Description

Auxiliary contact 30-100 A switch rating with 1 NO-1 NC contact for use with industrial duty safety switches.

Specifications

Brand Name Siemens Sub Brand ENCLOSED/SAFETY SWITCH
Item Name Auxiliary Switch Kit Voltage Rating 240/480/600 VAC
Contact Configuration 1 NO, 1 NC Contact Rating 100 A at 230 VAC
Number of Poles 2 Amperage Rating 30 A
Terminal Type Screw Material Aluminum
Standards CSA C22.2 No. 4 Application For Industrial Duty Safety Switches
UPC 662862002129

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok