Abbotsford
goutrs200r

MERSEN TRS200R 200Amp 600V Tri-Onic® SmartSpot® TRS Series Class RK5 Time-Delay Fuse

Price $84.69 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:TRS200R

Description

Low voltage general purpose fuse with time delay feature. Optional solid-state SmartSpot indicator. Time-delay feature for motor start-ups and transformer inrush currents without nuisance opening. Current-limiting for low peak let-thru current. Rejection-style design prevents replacement errors (when used with recommended fuse block). This fuse is used with motor circuits, mains, feeders, branch circuits, transformers, service entrance equipment and general-purpose equipment.

Specifications

Brand Name Ferraz Shawmut Item Name North American Power Fuse
Type Time-Delay Voltage Rating 600 VAC
Amperage Rating 200 A Interrupt Rating 200 kA
Fuse Class Class RK5 Mounting Type Clip
Terminal Connection Blade Standards UL 24812, CSA File Number E2137, CSA C22.2 No. 248.12
Application For Motor Circuits, Mains, Feeders, Branch Circuits, Transformers, Service Entrance Equipment, General Purpose Equipment UPC 782001749187

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok