HUBBELL K14P4CG1 BAR NEUTRAL CU 14 OUTLET6.75''
Description
#14 - #4 AWG Line; #6 - #14 AWG Circuit; 14 Outlets.
Specifications
Brand Name | Burndy | Sub Brand | Burndy |
Item Name | Neutral Bar | Type | 14-Outlet |
Bar Length | 6.74 in | Connection Type | Neutral Bar |
Cable Tap | 14-6 AWG | Cable Main | 4-14 AWG |
Material | Copper | UPC | 781810125328 |
Packages
1 - UNIT - 1 |