×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
burga3

HUBBELL 2AWG 1 1/4 inch-2 inch Outside Diameter Burndy Pipe Cu Ground Clamp, Copper

Price $105.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GA3
Documents Documents

Description

Burndy Canada GA3 Ground Clamp, Copper, Unplated Finish, CSA Certified, For Water Ground Pipe

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Ground Clamp Type Ground Clamp
Material Copper Finish Unplated
Standards CSA Certified Application For Water Ground Pipe
UPC 781810424087

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok