Abbotsford
burgar3906bu

HUBBELL GAR3906BU MECHANICAL CONNECTOR Mechanical Ground Connector 6 in IPS 4-4/0 AWG

Price $409.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR3906BU

Description

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 1/2"-1" Pipe, 3/8" Stud, 8.62 IN Width.

Specifications

Brand Name Burndy Sub Brand Burndy
Item Name Mechanical Ground Connector Type GAR-BU
Conductor Size 4-4/0 AWG Rod Size 6 in IPS
Material Copper Alloy Body, Silicone Bronze Hardware Series/Model GAR-BU
Finish Unplated Dimensions 1-3/4 in L x 8.62 in W x 8-1/2 in H
Standards UL 467, RoHS Compliant Application For Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes, Direct Burial
UPC 781810001530

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok