SIEMENS CANADA Siemens Hub Opening Hub for HS Type 0.75 inch Conduit
Description
Interchangeable hub 3R type enclosure 125 A for SPA panel package Screw mounting, 3/4 inch conduit.
Specifications
Brand Name | Siemens | Sub Brand | Load Centers |
Item Name | Loadcenter Rain Hub | Size | 3/4 in |
Mounting | Screw Mount | Type | HS, Thread |
Finish | Unpainted | Dimensions | 12.9 in L x 5.1 in W x 3.7 in H |
For Use With | Circuit Breakers, Load Centers | Includes | (4) Screws |
Standards | UL Listed, NEMA 3R Approved | Application | For Use Between the Load Center and the Conduit Holding the Wiring |
UPC | 783643456570 |
Packages
1 - UNIT - 1 |