Abbotsford
siesnc1224l1125w

SIEMENS US2:SNC1224L1125W LDCTR 125A 1PH 3W 120/240V 12/24 CCT W/ WHI DR

Price $381.43 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:US2:SNC1224L1125W

Description

SNC Loadcentre, Main Lug Only, 12 Circuits, 125A, 1PH 3W, 120/240V, Type 1, Aluminium, Door, White

Specifications

Brand Name Siemens Item Name Load Center
Type Neutral Ready, Low Voltage Number of Circuits 24
Number of Spaces 12 Voltage Rating 120/240 VAC
Amperage Rating 125 A Phase 1
Mounting Type Plug-On Enclosure Type Type 1
Series/Model SNC Breaker Type Main Lug
Wiring Configuration 3-Wire Temperature Rating 60/75 °C
Construction Aluminum Bus Finish White
Dimensions 18 in H UPC 195125128606

Packages

1 - UNIT - 1 28 - UNIT - 28
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok