![siembked33100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/274182482.jpg?preset=medium)
SIEMENS CANADA MBKED33100 3 Pole 100Amp 65kA 240V Siemens Breaker Mount Kit
Description
Main breaker mounting kits with breakers.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Main Breaker Mounting Kit | Type | Field installable kit |
Voltage Rating | 240 V | Amperage Rating | 100 A |
Phase | 3 | Interrupt Rating | 65 kA |
Number of Poles | 3 | Includes | ED63B100 Breaker |
Standards | CSA C22.2 No. 29 | Application | Type P1 Panelboards |
UPC | 662862119001 |
Packages
1 - UNIT - 1 |