![siembkfd33225](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14983470.jpg?preset=medium)
SIEMENS CANADA MBKFD33225 3 Pole 225Amp 65kA 600V Siemens Breaker Mount Kit
Description
Main breaker mounting kits with breakers.
Specifications
Brand Name | Siemens | Item Name | Main Breaker Mounting Kit |
Voltage Rating | 240/480/600 V | Amperage Rating | 225 A |
Interrupt Rating | 65 kA at 240 V, 35 kA at 480 V, 22 kA at 600 V | Number of Poles | 3 |
Includes | FXD6 Breaker | Application | For Type P1 Panelboards |
Packages
1 - UNIT - 1 |