×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sies32b

SIEMENS CANADA 32 inch x 20 inch 18-CCT Siemens Panelboard Front Surface for P1-P2

Price $232.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:S32B

Description

Enclosure panel trim surface for I2C serie and panelborads type P1-P2 main lug only.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Fas-Latch Front Assembly Type Lighting Panel
Material Steel Mounting Type Surface
Dimensions 20 in W x 32 in H Includes Front and Mounting Hardware
Standards UL 67, 50, 50E Application Lighting Loads, Branch Circuit Loads
UPC 662862119261

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok