Abbotsford
sie4mlka3a

SIEMENS CANADA 4MLKA3A 400Amp 3-Phase P1-400 Panelboard Kit (Main / Feed-Thru Lugs)

Price $650.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:4MLKA3A

Description

Aluminum (Main or Feed-Thru) Lug kit for revised P1 interior panelboard. Suitable for 3-Phase system rated (400A). Wire range: two 1/0 - 250 kcmil or one No.2 AWG - 600 kcmil (CU/AL). Not suitable for use with Original P1 panels produced before January 2015.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Field Installable Kit Type Fieldinstallablekit
Amperage Rating 400 A Phase 3
Conductor Size 2-600 kcmil Standards CSA C22.2 No.29
Application LightingPanelAccessories UPC 887621580841

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok