Abbotsford
siewp32

SIEMENS CANADA WP32 Siemens Weatherproof Enclosure Panel for 18 Circuit Interior, Steel

Price $705.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:WP32

Description

Wp 3r/12 Encl Assy-32hx5.75d, 20 Wide

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Lighting Panel Enclosure Type Standard
Width 20 in Depth 5-3/4 in
Height 32 in NEMA Rating Type 3R
Mounting Type Surface Material Steel
Includes Hardware Standards UL Listed, PB1/ UL50/50E/ UL67/CSA|PB1/UL50/50E/UL67
Application For Lighting Panel UPC 783643225893

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok