×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sief38b

SIEMENS CANADA 38 inch x 20 inch 250A Siemens Fas-latch Trim Assembly Panelboard Flush Mount

Price $240.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:F38B

Description

Standard enclosure flush panel trim eemac type 1

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Fas-Latch Front Assembly Type Lighting Panel
Material Steel Mounting Type Flush
Dimensions 20 in W x 38 in H Includes Front and Mounting Hardware
Standards UL 67, 50, 50E Application Lighting Loads, Branch Circuit Loads
UPC 662862572509

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok