×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wag2009110

WAGO 2009-110 11mm Plain Snap-On Type Marking Strips for Smart Printer, White

Price $447.36 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:2009-110

Description

Marking strips; for Smart Printer; on reel; not stretchable; plain; snap-on type; white.

Specifications

Brand Name Wago Corp Item Name Marker Strip
Type Plain, Unstretchable Width 11 mm
Color White Mounting Type Snap-On
For Use With Wago Rail Mount Terminal Blocks TOPJOB® S, X-COM®S-SYSTEM, X-COM®S-SYSTEM-MINI and 285/788/857/2857 Series Standards EN 60068-2-5, 2010 Procedure B
Application For Smart Printer UPC 044918122072

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok