WAGO 2009-115 5-5.2mm Plain Snap-On Type WMB-Inline for Smart Printer (1500 Pieces/Roll), White
Description
WMB-Inline; for Smart Printer; 1500 pieces on roll; stretchable 5 - 5.2 mm; plain; snap-on type; white.
Specifications
Brand Name | Wago Corp | Item Name | Marker |
Type | Halogen-Free, Plain, Stretchable | Width | 5 mm |
Color | White | Mounting Type | Snap-On |
For Use With | Smart Printer | Standards | EN 60068-2-5, 2010 Procedure B, RoHS Compliant |
UPC | 044918122096 |
Packages
1 - UNIT - 1 |