×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie0484809530

WIELAND ELECTRIC INC 04.848.0953.0 MARKING TAGS 8mm MARKED81-90 10/PK

Price $1.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC INC
Manufacturer #:04.848.0953.0

Specifications

Brand Name Wieland Electric Item Name Marking Tag Strip
Type Marked, Type 9705A/8/10 B Height 8 mm
Width 8 mm Material Polyamid 6/6
Color White Number of Markers 10
Legend 81-90 Standards Reach SVHC, ROHS Compliant
UPC 015573071890

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok