Abbotsford
idi89203

IDEAL INDUSTRIES 89-203 600V 30Amp 3-Pole 3-Position One Piece Terminal Strip, Black

Price $13.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:89-203

Description

ONE PIECE; 3 CIRCUIT(S); 600 V; 30 AMPERE; WIRE SIZE 10 AWG; NO COVER; TEMPERATURE RATING -40 TO 266 DEG F; SURFACE MOUNTING; SIZE 2.69 INCH L X 1.33 INCH W X 0.81 INCH H; APPROVAL UL, CSA; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; WITH #8 SCREWS

Specifications

Brand Name Ideal Item Name Terminal Strip
Type Corrosion-Resistant Voltage Rating 600 V
Amperage Rating 30 A Number of Poles 3
Conductor Size 22-10 AWG Mounting Type Surface
Spacing 0.562 in Temperature Rating -40 to 266 °F
Terminal Material Zinc Plated Steel Dimensions 2.69 in L X 1.33 in W X 0.81 in H
Includes #8 Screws Standards CSA Certified, RoHS Compliant, UL Listed
UPC 783250892037

Packages

1 - UNIT - 1 5 - UNIT - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok