Abbotsford
dpewr4040120

DOUGLAS LIGHTING CONTROLS WR-4040-120 40VA 120-24V Douglas Lighting Controls Transformers

Inventory
Unavailable for order
Manufacturer:DOUGLAS LIGHTING CONTROLS
Manufacturer #:WR-4040-120

Description

WR-4040-120 is a transformer with 40VA steady and pulsed draw that supply the switching for Douglas 2-wire relay control. 2-wire relays are latching type and only require power to switch on or off. One transformer is suficient to service many relays and devices. Current limiting and internally fused with a one time event fuse.

Specifications

Brand Name Douglas Lighting Controls Item Name Control Transformer
Type Light Duty, Current Limiting, Class-2 Primary Voltage 120 V
Secondary Voltage 24 VAC VA Rating 40 VA
Series/Model WR-4040 Connection Type 6 in Wire
Dimensions 2.38 in W x 2.87 in D x 2 in H Temperature Rating -20 to 120 °F
Standards UL Listed, CSA Certified

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok