Abbotsford
gmlldedm6024

GM LIGHTING 60W 24VDC LineDRIVE Mini Electronic LED Dimmable Power Supply

Price $73.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GM LIGHTING
Manufacturer #:LD-EDM-60-24

Description

LineDRIVE 24 V MINI Series Electronic LED Power Supplies are Class 2 rated and designed to work with standard ELV dimmer switches. Encased in a low profile lightweight aluminum enclosure. Easy to install and hardwire into many lighting applications.

Specifications

Brand Name GM Lighting Sub Brand LineDRIVE
Item Name Power Supply Type Mini Electronic LED, Dimmable
Input Voltage 120 VAC Output Voltage 24 VDC
Power Rating 60 W Series/Model LD-EDM
Amperage Rating 0.56 A Input, 2.5 A Output Frequency Rating 60 Hz
Efficiency >90% Material Aluminum
Color Black Dimensions 2.88 in L x 1.57 in W x 0.87 in H
Temperature Rating -22 to 104 °F Standards cRUus Listed, Class 2, FCC Compliant, IP20, UL Listed
UPC 849951018760

Packages

1 - UNIT - 1 80 - UNIT - 80
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok