×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
idcps5rse24

IDEC PS5R-SE24 90W 24VDC IDEC Power Supply

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:PS5R-SE24

Description

Lightweight and compact in size. Power factor correction for 60 to 240 W (EN61000-3-2). Approved for class 1, Div. 2 hazardous locations. Overcurrent protection, auto-reset. Overvoltage protection, shut down. Spring-up screw terminal type, IP20. DIN rail or panel surface mount.

Specifications

Brand Name IDEC Item Name Power Supply
Type Lightweight, Slim Line Input Voltage 85 - 264 VAC, 100 - 370 VDC
Output Voltage 24 VDC Power Rating 90 W
NEMA Configuration IP20 Amperage Rating 3.75 A
Frequency Rating 50/60 Hz Terminal Type Screw, Spring Clamp
Dimensions 46 mm W x 121 mm D x 115 mm H Mounting Type DIN Rail/Panel/Surface
Standards Class 1, Division 2 Hazardous Locations UPC 993307644261

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok