Abbotsford
wdm1469490000

WEIDMULLER 1469490000 240W 24V 10A PRO ECO Series Power Supply

Price $313.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER LTD
Manufacturer #:1469490000

Description

Power supply, switch-mode power supply unit, 24 V.

Specifications

Brand Name Weidmuller Sub Brand PROeco
Item Name Switch Mode Power Supply Type Enclosed, Single Phase
Input Voltage 85 - 264 VAC, 80 - 370 VDC, 100 - 240 VAC Output Voltage 24 VDC
Power Rating 240 W Amperage Rating 1.23 A at 230 VAC/2.47 A at 110 VAC, 1.18 A at 370 VDC/2.4 A at 120 VDC Input, 10 A Output
Frequency Rating 47 - 63 Hz Efficiency 90%
Terminal Type Screw Material Metal
Dimensions 2.362 in W x 4.921 in H x 3.937 in D Mounting Type DIN Rail
Temperature Rating -25 to 70 °C Standards cULus E258476 Listed, CE Marked, EAC, TUV Approved
Application For Commercial Applications

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok