×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wie8100061100

WIELAND ELECTRIC 81.000.6110.0 1.25Amp 24VDC 30W Wieland Electric Switching Power Supply

Price $125.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:81.000.6110.0

Description

Switched mode power supply, setting range 24-28 VDC, sustained short-circuit protection, input 1-phase 85-264 VAC, 90-375 VDC.

Specifications

Brand Name Wieland Electric Item Name DC Power Supply
Input Voltage 85 - 264 VAC at 50 Hz, 90 - 375 VDC Output Voltage 24 - 28 V
NEMA Configuration IP20 Amperage Rating 1.25 A Output
Terminal Type Screw Dimensions 43.5 mm W x 114 mm D x 88.5 mm H
Mounting Type Rail UPC 049088037447

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok