Abbotsford
edwb392

CHUBB EDWARDS B39-2 0.05Amp 130VDC Chubb Edwards Magnetic Switch Contact

Inventory
Unavailable for order
Manufacturer:CHUBB EDWARDS
Manufacturer #:B39-2

Description

Magnetic Door/ Window Contacts. Contact rating is 50mA/130Vdc.

Specifications

Brand Name Edwards-Signals Item Name Door/Window Contact
Type Magnetic Voltage Rating 130 VDC
Mounting Flush Amperage Rating 50 mA
Application For Apartments, Offices, Banks, Industrial Buildings, Schools and Institutions

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok