Abbotsford
pyrp4010acscowca

KIDDE CANADA P4010ACSCO-WCA 120V Wire-Free Interconnected AC Hardwired Combination Smoke and Carbon Monoxide Alarm, White

Price $133.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:P4010ACSCOWCA

Description

The P4010ACSCO-W is an AC/DC powered smoke and carbon monoxide (CO) alarm with 10 year battery backup that features supervised wire-free interconnect capability and provides enhanced intelligibility for users. The voice warning feature accompanies the 85dB tone during an alarm event, and helps reduce confusion with verbal announcements such as “Replace alarm” at end of alarm life, and “Hush mode activated” when a nuisance alarm is silenced. The three color LED ring helps users quickly determine standby, alarm, or error mode of the alarm.Kidde P4010 Series Alarms contain 10-year tamper proof batteries that eliminate the need for battery replacement, and ends worry over unauthorized removal. Users are further shielded from late night battery chirps by the unit’s Ambient Light Sensing feature, which establishes a day/night cycle and prevents alarm chirping in dark conditions.Wire-Free or hardwire interconnect triggers each connected alarm in the network to sound once smoke or CO is detected, which can provide more time to react to a hazard. The National Fire Alarm and Signaling Code (NFPA 72) has required smoke alarms in new homes to be interconnected since 1989, which traditionally involves running wiring to each alarm. Older and remodeled homes can now be updated to current standards without having to run new interconnect wiring to each alarm (AC power wiring still required). Existing networks of interconnected alarms can be expanded with use of a single P4010ACSCO-W and additional Kidde Wire-Free alarms.

Specifications

Brand Name Kidde Item Name Smoke and Carbon Monoxide Alarm
Type Wireless Talking Voltage Rating 120 V
Sensor Type Photoelectric and Electrochemical Material PVC
Humidity 10 - 95% Non-Condensing Relative Series/Model P4010
Amperage Rating 53 mA Frequency Rating 60 Hz
Audible Alert Yes Interconnection Capability Up to 24 Kidde Devices
Wiring Type Hardwired Display LED
Battery Type Sealed Lithium Loudness 85 dB at 10 ft
Color White Dimensions 14.2 cm dia x 4.9 cm D
Operating Temperature 4.4 °C Warranty 10 yr
Standards cUL Listed, CSA-6.19-01 Certified

Packages

3 - UNIT- (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok