Abbotsford
pyrp4010dcscowca

KIDDE CANADA P4010DCSCOWCA Wire-Free Interconnected Battery Powered Combination Smoke and Carbon Monoxide Alarm, White

Price $118.39 / EA Eco fees: $0.50
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KIDDE
Manufacturer #:P4010DCSCOWCA

Description

The P4010DCSCO-W is a 10-year, sealed battery smoke and carbon monoxide (CO) alarm that features supervised wire-free interconnect capability and provides enhanced intelligibility for users. The voice warning feature accompanies the 85dB tone during an alarm event, and helps reduce confusion with verbal announcements such as “Replace alarm” at end of alarm life, and “Hush mode activated” when a nuisance alarm is silenced. The three color LED ring helps users quickly determine standby, alarm, or error mode of the alarm. Kidde P4010 Series Alarms contain 10-year tamper proof batteries that eliminate the need for battery replacement, and ends worry over unauthorized removal. Users are further shielded from late night battery chirps by the unit’s Ambient Light Sensing feature, which establishes a day/night cycle and prevents alarm chirping in dark conditions. Wire-Free Interconnect triggers each connected alarm in the home to sound once smoke is detected, which can provide more time to react. The National Fire Alarm and Signaling Code (NFPA 72) has required smoke alarms in new homes to be interconnected since 1989, which traditionally involves running wiring to each alarm. Older and remodeled homes can now be updated to current standards without having to run any wiring to each alarm through walls and ceilings. Existing networks of interconnected alarms can be expanded with use of a single AC Wire-Free Alarm and additional compatible DC Wire-Free alarms. Additional benefits and features are available when used in conjunction with the Kidde RemoteLync Bridge, which connects P4010 Wire-Free alarms via your home’s Wi-Fi to your smart device. Additional information such as battery life and sensor health status are available from each assigned room location. Weather alerts, and intruder alerts (when used with the Kidde RemoteLync camera), can be sent to each connected alarm, creating an easy to install fire – security – weather – warning system from one network of devices.

Specifications

Brand Name Kidde Item Name Smoke and Carbon Monoxide Alarm
Type Wireless Talking Sensor Type Photoelectric and Electrochemical
Material PVC Humidity 10 - 95% Non-Condensing Relative
Series/Model P4010 Audible Alert Yes
Sensitivity Level 2.32 +/- 1.35% /ft OBS Interconnection Capability Up to 24 Kidde Devices
Display LED Battery Type Sealed Lithium
Loudness 85 dB at 10 ft Color White
Dimensions 14.2 cm dia x 4.9 cm D Operating Temperature 4.4 °C
Warranty 10 yr Standards cUL Listed, CSA-6.19-01 Certified

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok