Abbotsford
edwsti1250

CHUBB EDWARDS 10 inch x 7 inch Edwards Signaling Weatherproof Flush Mount Pull Station Cover with Outdoor Gasket, Clear

Price $628.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:STI-1250

Description

The STI Series Pull Station Covers help to prevent false fire alarms without restricting legitimate alarms. They consist of a tamper-proof, clear Lexan polycarbonate shield and frame that fits easily over manual pull stations. Some models offer a piercing warning horn when cover is lifted.

Specifications

Brand Name Edwards-Signals Sub Brand Stopper® II
Item Name Pull Station Cover with Gasket Material Polycarbonate
Mounting Flush Type Weatherproof
Series/Model STI Color/Finish Clear
Dimensions 7 in W x 2-3/4 in D x 10 in H Standards UL/cUL Listed, FM Approved
Application For Outdoor use UPC 623169965067

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok