Abbotsford
edwsti3150

CHUBB EDWARDS STI-3150 Chubb Edwards Surface Mount Weatherproof Pull Station Cover, Clear

Price $744.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CHUBB EDWARDS
Manufacturer #:STI-3150

Description

The STI Series Pull Station Covers help to prevent false fire alarms without restricting legitimate alarms. They consist of a tamper-proof, clear Lexan polycarbonate shield and frame that fits easily over manual pull stations. Some models offer a piercing warning horn when cover is lifted.

Specifications

Brand Name STI Sub Brand Stopper® II
Item Name Pull Station Cover Size 10 X 7 Inches
Material Lexan Polycarbonate Shield and Frame Mounting Surface
Type Weatherproof Color/Finish Clear
Dimensions 7 in W x 1-3/4 in D x 10 in H For Use With Conventional Fire Alarms, Virtually All Pull Stations
Includes Gasket, 2 in Spacer and Conduit Gasket Kit Standards UL, ULC Listed, FM Approved
Application For Protection of Fire Alarm Pull Stations in Institutions, Industrial, Commercial and Government Facilities UPC 623169965074

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok