PANDUIT Lockout Hasp with 1.50 inch (38.1mm) Diameter Jaw, Red
Description
Hasp with 1.50" (38.1mm) diameter jaw.KEY FEATURES AND BENEFITS:• Energy sources can be locked out quickly and easily by more than one worker for group lockout applications• Heavy duty hasps with tamper-resistant designs to deter vandalism
Specifications
Brand Name | Panduit | Item Name | Lockout Hasp without Tabs |
Type | Heavy Duty | Shackle Size | 1-1/2 in |
Maximum Number of Padlocks | 6 | Material | Steel |
Color | Red | Jaw Diameter | 1-1/2 in |
Finish | Zinc Plated Head, PVC Coated Handle | Dimensions | 114.3 mm L x 9.5 mm W |
Application | For Group Lockout Applications | UPC | 074983278527 |
Packages
12 - UNIT - (12) |