Abbotsford
mil48738910

MILWAUKEE TOOL 48-73-8910 High Visibility Cut Level 1 Polyurethane Dipped Gloves - Small

Price $4.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-8910

Description

The High-Visibility Cut Level 1 Polyurethane Dipped Gloves are designed to provide a better fit for all day comfort. The cut-resistant gloves feature SMARTSWIPE™ touchscreen compatible fingertips. The cut level 1 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all-day wear. We offer hi-vis gloves in sizes ranging from S-XXL so you can get your perfect fit. MILWAUKEE® High Visibility Gloves feature color ID bands for you to easily identify cut levels.

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Washable Gender Unisex
Size Small Material Polyurethane
Color Black/High Visibility Yellow Length 9.8 in
Cuff/Wrist Style Elasticated Knit Cut Level A1
Lining Polyester Blend Knit Thickness 15 ga
Standards CE EN 388 - 3121A Application For High Dexterity Applications, ¡ Light Material Handling, Finish Carpentry, Yard Maintenance, Plumbing
UPC 045242597116

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok