Abbotsford
mil48734011

MILWAUKEE TOOL 48-73-4011 N95 Valved Respirator

Price $4.03 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-4011

Description

The N95 Valved Respirators are designed to help you stay cool while providing you with a better fit. The respirator valve reduces the temperature by 10°F keeping you cool while at work. MILWAUKEE® masks feature two soft adjustable straps and a flexible nose bridge allowing you to achieve a better fit. The respirator masks are NIOSH N95 approved ideal for non-harmful sanding, grinding, sawing and insulation particles.

Specifications

Brand Name Milwaukee Item Name Respirator
Type Valved Size Adult
Material Polypropylene Color White
Packaging Quantity 1/Pack Standards N95, NIOSH Approved
Application Non-Harmful Sanding, Grinding, Sawing and Insulation Particles UPC 045242552665

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok