Abbotsford
panpvs0204w172y

PANDUIT 2.25 inch x 4.50 inch Vinyl Adhesive Sign (5 Pieces), Black/Yellow

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:PVS0204W172Y
Documents Documents

Description

Vinyl Adhesive Sign, 2.25"x4.50", 'Warning Lock Out ..', 5PCS/pk,

Specifications

Brand Name Panduit Item Name Safety Sign
Type Safety Signs Legend LOCK OUT SWITCHES BEFORE WORKING ON EQUIPMENT
Legend Style WARNING Legend Color Black
Background Color Yellow Material Vinyl
Height 57.15 mm Width 114.3 mm
Standards ARRA Compliant UPC 074983439058

Packages

1 - UNIT - 1 5 - UNIT - (5)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok