Abbotsford
tabna0250

ABB 3 inch x 1000 ft EZ-Code Barricade Tape, Yellow, inchCAUTION inch

Price $82.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:NA-0250

Description

E-Z-CODE® Protect-A-Line barricade tape. Barricade and utility tapes are 4 MIL polyethylene and are not self sticking. Legends CAUTION are printed in black. Standard package is 1 roll.

Specifications

Brand Name ABB Sub Brand EZ Code®
Item Name Barricade and Warning Tape Type Barricade & Utility Warning Tapes
Length 1000 ft Width 3 in
Material Polyethylene Color Yellow
UPC 786210764085

Packages

1 - UNIT - 1 4 - UNIT = 4 312 - UNIT = 312
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok