Abbotsford
intig13002t1c3

INTERMATIC IG1300-2T-1C3 120/240VAC 3R 1Phase Intermatic Panel Guard® Surge Protective Device

Price $565.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:IG1300-2T-1C3

Description

IG Series surge protective device is designed for a variety of Type 1 and Type 2 applications. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. Green LED indicates surge protection status. ON LED indicates device is energized and providing protection. OFF LED indicates device may still be energized but protection is diminished and the unit should be replaced.

Specifications

Brand Name Intermatic Item Name Surge Protective Device
Type Type I or II Voltage Rating 120/240 VAC
Indicator Type LED Nominal Discharge Current 20 kA
Mounting Wall Dimensions 5-1/4 in W x 4 in D x 9.38 in H
Housing Material Polycarbonate Standards CSA Certified, ANSI/UL1449
Application For Residential, Light Commercial UPC 078275124387

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok