Abbotsford
cwd7738w

COOPER INDUSTRIES 7738W-BOX 15Amp 120V 1-Pole Dimmable LED Nightlight Combination with Switch, White

Price $40.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:7738W-BOX

Description

Dimmable LED nightlight combination with switch is ideal for bathrooms, hallways, stairs and landings, flush-mount LED nightlight combination devices provide added safety and comfort along with switch functionality. The nightlight features low wattage LED lamps; dimmable to the desired light level. FEATURES: - Ambient light sensor turns the nightlight On when ambient light is low, and Off when ambient light is high.- Nightlights are dimmable to desired light level.- Long-lasting energy efficient LED bulbs are rated for 50,000 hours lamp life.- Nightlight features full dimming as well as 3 preset levels to easily match light levels on devices mounted in series.- Nightlights use LED lamps that consume a maximum of 1 watt of energy.- Automatic grounding system eliminates the need for bonding jumper in grounded metal enclosures and provides redundant measure of ground continuity where a jumper is used. - Convenient patented built-in wire stripper speeds installation.- Terminal screws are backed out and ready for wiring to enhance ease of installation.- Devices mounted in series can be controlled by an external switch in guide light mode.

Specifications

Brand Name Cooper Industries Item Name Combination Nightlight with Switch
Type Residential, Heavy Duty, Single Pole, Dimmable Voltage Rating 120 V
Amperage Rating 15 A Conductor Size 14-12 AWG
Enclosure Standard Polycarbonate Dimensions 2 in L x 2 in W x 4-1/4 in H
Phase 1 Number of Poles 1
Switch Type On/Off Terminal Connection Screw Terminal
Material Metal Color/Finish White
Mounting Type Flush Standards ARRA Compliant, Buy American Act Compliant, RoHS Compliant, cULus Listed, UL 1472 File Number E47967, UL 94
Application For Combination Device UPC 032664727801

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok