×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
senwsxpdtdwh

ACUITY 235YAJ SENSOR WALL SW OCC CTRLPASSIVE DUAL TECHNOLOGY

Price $190.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:235YAJ
Documents Documents

Description

The WSX D Wall Switch Sensor with Dimming has a modern low-profile appearance, soft-click buttons and small motion detection up to 20 feet (6.10 m), making them ideal for commercial and residential lighting control applications or any other small enclosed spaces

Specifications

Brand Name Acuity Brands Item Name Wall Switch Occupancy Sensor
Type Automatic On, Dual Technology Grade Commercial/Residential
Voltage Rating 120 - 277 VAC Sensor Type Passive Infrared/Microphonics
Viewing Angle 180° Coverage Area 2000 ft²
Color White Mounting Type Single Gang Switch Box
Series/Model WSX Frequency Rating 50/60 Hz
Maximum Load Capacity 800 W at 120 VAC, 1200 W at 277 VAC, 1500 W at 347 VAC Relay, 1/4 hp Motor Response Time 30 sec - 30 min
Dimmable Yes Dimensions 1.68 in W x 1.63 in D x 2.74 in H
Mounting Height 30 - 48 in Temperature Rating 0 - 60 °C
Standards cULus Listed, RoHS Compliant Application For Closet/Storage Room, Conference Room, Corridor, Hotel, Open Office, Private Office, Restroom, Stairwell, any Small Enclosed Space
UPC 889804540079

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok