Abbotsford
watdsw301347w

WATT STOPPER DSW-301-347-W 347V DSW-301 Dual Technology Wall Switch Occupancy Sensor, White

Price $143.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WATT STOPPER
Manufacturer #:DSW-301-347-W

Description

The DSW-301 Dual Technology Wall Switch Occupancy Sensor turns lights OFF and ON based on occupancy. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies. The DSW-301 replaces existing wall switches and fits behind a standard decorator wall plate.FEATURES AND BENEFITS:- High sensitivity and dense coverage for exceptional performance- Allows multi-way control from one of up to four control locations- Color-matched lens and low profile for appealing design- Optional neutral connection with break off tab to expose neutral terminals120/277VAC and 347VAC models- Defaults to Manual-On operation for maximum energy savings

Specifications

Brand Name WattStopper Sub Brand Wattstopper
Item Name Occupancy Sensor Type Wall Switch, Dual Technology
Voltage Rating 347 VAC Sensor Type Passive Infrared
Sensing Distance 10.6 m Floor/Front, 2.2 m Side Color White
Mounting Type Surface Frequency Rating 0 - 60 Hz
Maximum Load Capacity 1500 W Material Plastic
Dimensions 44 mm W x 46 mm D x 69 mm H Mounting Height 1.2 m
Application For Commercial, Offices, Conference Rooms, Lunch/Break Rooms UPC 754182935680

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok