×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
crhare33

CROUSE-HINDS ARE33 1-1/2" Crouse-Hinds ARE56 Back Box for 20/30Amp Receptacle Housing

Inventory
Unavailable for order
Manufacturer:CROUSE-HINDS
Manufacturer #:ARE33

Description

ARE back box. One Hub. Cast aluminum material.

Specifications

Brand Name Crouse-Hinds Item Name Back Box
Type One Hub Length 3.63 in
Width 4-1/4 in Depth 4-1/2 in
Material Aluminum Series/Model ARE
Amperage Rating 20/30 A Cable Entry 1 in
Application For used in Ordinary/Non-Hazardous Locations

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok