HUBBELL 1 inch 60Amp Versamate E-Type Back Box
Description
The VersaMate® series is designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities
Specifications
Brand Name | Killark | Sub Brand | VERSAMATE |
Item Name | Back Splice Box | Type | E-Type |
Length | 6-13/32 in | Width | 5-1/4 in |
Depth | 4-7/8 in | Material | Copper-Free Aluminum |
Color | Gray | Mounting Type | Hole |
Amperage Rating | 60 A | NEMA Rating | NEMA 3, 4, 4X |
Cable Entry | 1 in Hub | Standards | UL Listed, CSA Certified |
Application | VERSAMATE metallic pin and sleeve receptacles are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers, and similar apparatus. Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous, or corrosive areas in such industrial applications as: pulp and paper mills; electrical power plants; petrochemical plants; wastewater treatment; marine, docks, ports; construction sites; breweries; refineries; chemical plants; grain facilities; textile manufacturing; and food processing facilities. | UPC | 783936834542 |
Packages
1 - UNIT - 1 | 288 - UNIT - 288 |