×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appeccl20232

EGS ECCL20232 20Amp 250VAC 2-Wire/3-Pole U-Line ECCL/ECC Factory Sealed Cable Connector

Price $1,242.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECCL20232

Description

U-Line ECCL/ECC Factory Sealed 20 Amp Cable Connectors provide an easy way to extend the reach of your power supply to areas where a standard or U-Lineā„¢ receptacle may not be available. A gasket in the throat of the cable connector seals around the U-Line plug powering your equipment, protecting against moisture and combustible dusts. A twist with an audible click locks the plug in place and energizes the connector. When not in use, a spring cover seals the connector against the environmental elements.FEATURES:- Gasketed spring door cover snaps shut to protect against moisture and combustible dust- Gasket in receptacle throat ""seals"" around plug for protection against environment- Interior switch cylinder has neoprene O-ring at each end to seal out dust and moisture- 2 bushings to accommodate different cable sizes

Specifications

Brand Name Appleton Sub Brand U-Line™
Item Name Cable Connector with Flip Cover Voltage Rating 250 VAC
Amperage Rating 20 A Number of Poles 3
Type Cable Connector With Flip Cover Number of Wires 2
Material Copper-Free Aluminum Color/Finish Epoxy Powder Coated
Dimensions 7/16 - 5/8 in dia UPC 781381440783

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok