×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appacp1034cdrs

EGS ACP1034CD-RS 100Amp 600V 3-Wire/4-Pole Powertite Series Clamping Ring Plug Reverse Service

Price $657.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ACP1034CD-RS
Documents Documents

Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These plugs are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Clamping Ring Male Plug Type Grounding Style 2, Surface Mount
Number of Wires 3 Number of Poles 4
Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC Amperage Rating 100 A
Conductor Size 4-1 AWG Building, 4-2 AWG Extra Flex Phase 3
Terminal Connection Pressure Wire Temperature Rating -40 to 107 °C
NEMA Rating NEMA 3, 3R, 4, 4X Material Copperfree Aluminum
Environmental Conditions -40 to 107 C For Use With ADR1034 Receptacle and ARC1034CD Connector Body
Standards UL 1682, 1686, 50E, UL File Number E145916, E145917, CSA C22.2 No. 182.1, CSA File Number 065179, NEMA FB11 Application Designed to Supply Power to Portable or Fixed Electrical Equipment Such as Motor Generator Units, Welders, Pumps, Compressors, Cellular Relay Stations and Similar Apparatus
UPC 781381711487

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok