Abbotsford
cwd4887

COOPER INDUSTRIES 4887-BOX 15Amp 125V NEMA 5-15R 2-Pole 3-Wire Commercial Grade Thermoplastic Vinyl Connector, Yellow

Price $10.23 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:4887-BOX

Description

Commercial Grade - Thermoplastic Vinyl Connectors feature solid brass plug blades are firmly embedded in body. Terminal screw clamps are designed to contain wire and prevent binding. Terminal screws backed out – ready for wiring. Terminals in individual chambers to positively insulate conductors. Vinyl angle plugs have eight possible positions for maximum convenience. Combination slot/Phillips head mounting and terminal screws ease installation with power screwdrivers (Slot/Robertson screws in Canada where available).

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Connector Type Commercial Grade
Voltage Rating 125 VAC Amperage Rating 15 A
Cable Diameter 1/4 - 0.66 in Material Vinyl
Connection Type Plug Specifications 2-Pole, 3 Wire Grounding, NEMA 5-15
Color Yellow Dimensions 1.54 in dia x 2.61 in H
Standards UL Listed, CSA Certified UPC 032664341205

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok