×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cwdah5969bk

COOPER INDUSTRIES AH5969BK 15Amp `125V 2-Pole/3-Wire Industrial Grade Straight Blade Quick Grip Connector, Black

Price $20.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH5969BK

Description

Industrial Specification Grade Straight Blade Plugs & Connectors - QuickGrip NEMA 5-15, 2-Pole/3-Wire. QuickGrip devices are designed to install quickly and easily and provide reliable performance in tough industrial environments.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Connector Type Industrial Grade, Quick Grip
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 18-12 AWG Connection Type Screw
Material Nylon Color Black
Contact Material Brass Length 1.67 in
NEMA Rating 5-15R UPC 032664722875

Packages

1 - UNIT - 1 10 - UNIT - 10 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok