Abbotsford
lev515cv

LEVITON MANUFACTURING OF CANADA 515CV 15Amp 125V 2-Pole/3-Wire Commercial Grade Connector, Yellow

Price $8.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:515CV

Description

These rugged 15Amp Connectors are moisture, chemical and abuse-resistant, And they’re ideal for indoor and outdoor use. Our EPTR rubber-backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep-slotted, backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.

Specifications

Brand Name Leviton Sub Brand RESIDENTIAL PLUGS AND CONNECT
Item Name Straight Blade Connector Type Straight Blade
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 18-12 AWG Number of Conductors 3
Connection Type Screw Terminal Material PVC
Color Yellow Contact Material Brass
Number of Ports 2 Screw Type Steel,Zinc-Plated
Length 2.61 in Diameter 1.54 in
Mounting Cable NEMA Rating 5-15R
Temperature Rating -40 °C to 60 °C Standards ANSI C73, UL 498, UL File Number E13393, CSA File Number LR406, CSA C22.2 No. 42, NOM 057 Certified, NEMA WD-6
Application Commercial UPC 078477841334

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok