×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln32775

KLEIN TOOLS 32775 Replacement Bit, Slotted 4mm, 6mm

Price $6.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32775
Documents Documents

Description

Klein Tools replacement bits quickly and easily fit into Klein's Multi-Bit Screwdrivers. The heat-treated bits are industrial strength for the ultimate in durability and performance. Klein Tools has the screwdriver and nut driver products professionals demand to get the job done with comfort and ease of use.

Specifications

Brand Name Klein Tools Item Name Screwdriver Replacement Bit
Type 1-Piece Point Size 4 mm, 6 mm
Point Type Slotted For Use With 32290, 32291, 32292 15-in-1 Screwdrivers
UPC 092644327759

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok