×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pas15w47

PASS & SEYMOUR 15W47 15Amp 125V NEMA 5-15R Watertight Rubber Housing Connector, Yellow

Price $76.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:15W47

Description

Rated watertight for 1,500 psi high-pressure hosedown, P&S plugs and connectors feature multiple seals to ensure protection against the environment. Constructed of a sturdy rubber body, which makes them impact- and chemical-resistant, they have nickel-plated blades and contacts for superior corrosion resistance.FEATURES AND BENEFITS:• Rubber body construction stands up to impacts, oils, chemicals, heat and weather.• Floating blades allow self-alignment with contacts for a firm, even electrical connection.• Terminal screws backed-out, ready-to-wire, saving time and money.• Nickel-plated blades and contacts for long-lasting, superior corrosion resistance.• Compression-type cord grip provides watertight seal and 205 lb. pull out strength.• Multiple ring seals between plug and connector ensures protection from water and contaminants.• Quick-drive assembly screws allow for fast installation to save time and money.• NEMA 4, 4X, Watertight. IP65, 66, 67.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Connector Type Watertight
Voltage Rating 125 V Amperage Rating 15 A
Conductor Size 12-14 AWG Number of Conductors 3
Connection Type Screw Terminal Material Rubber
Color Yellow Number of Ports 2
Length 4-3/4 in Diameter 1.81 in
NEMA Rating 5-15P Standards UL 498
Application Commercial UPC 785007114164

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok